Zoro Homepage

Bearing Locknuts

  • Mfr # 1804.2-M35X1.5-ST

  • Zoro # G222731819


product price: $49.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804.2-M35X1.5-ST
Zoro #
G222731819
UPC #
664423633339
Country of Origin
Germany

Description

Bearing Locknut, Industry Standard Size Not Applicable, Bore Thread Size M35x1.50, Nut Outside Diameter 55 mm, Face Diameter 48 mm, Nut Width 11 mm, Nut Material Carbon Steel, Nut Material Grade Class 5, System of Measurement Metric, Resistance Properties Corrosion-Resistant, Screw Material Steel, Nut Locking Type Set Screws, Nut Material Finish Black Oxide, Face Type Stepped, Included Screws Set Screw, Locating Slot Width 7 mm, Screw Material Finish Black Oxide, Screw Thread Size M6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.