Zoro Homepage

Bearing Locknuts

  • Mfr # 70852-ST-M12X1.5

  • Zoro # G222732052


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70852-ST-M12X1.5
Zoro #
G222732052
UPC #
664423635029
Country of Origin
Germany

Description

Bearing Locknut, Industry Standard Size 70852 M12X1.5, Bore Thread Size M12x1.50, Nut Outside Diameter 22 mm, Face Diameter 18 mm, Nut Width 6 mm, Nut Material Carbon Steel, Nut Material Grade Class 17H, System of Measurement Metric, Resistance Properties Corrosion-Resistant, Nut Material Finish Blue Passivated Zinc Plated, Chamfer Angle 33 Degrees , Face Type Chamfered, For Use On Threaded Shafts & Hubs, Locating Slot Width 4.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.