Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70852-ST-M45X1.5
Zoro #
G422732210
UPC #
664423635173
Country of Origin
Germany
Description
Bearing Locknut, Industry Standard Size 70852 M45X1.5, Bore Thread Size M45x1.50, Nut Outside Diameter 62 mm, Face Diameter 54 mm, Nut Width 8 mm, Nut Material Carbon Steel, Nut Material Grade Class 17H, System of Measurement Metric, Resistance Properties Corrosion-Resistant, Nut Material Finish Blue Passivated Zinc Plated, Chamfer Angle 33 Degrees , Face Type Chamfered, For Use On Threaded Shafts & Hubs, Locating Slot Width 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.