Bearing Locknuts
Mfr # KM-0
Zoro # G422730407
product price: $1.79
/eaSold in multiples of 5 for $8.95
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-0
Zoro #
G422730407
UPC #
664423603295
Country of Origin
Germany
Description
Bearing Locknut, Industry Standard Size KM-0, Bore Thread Size M10x0.75, Nut Outside Diameter 18 mm, Face Diameter 13.5 mm, Nut Width 4 mm, Nut Material Low Carbon Steel, System of Measurement Metric, Nut Material Finish Plain, Chamfer Angle 10 Degrees , Compatible Lock Washer MB0, Face Type Chamfered, For Use On Bearings, Shafts, Locating Slot Depth 2 mm, Locating Slot Width 3 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.