Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Locknuts

  • Mfr # KM-10

  • Zoro # G022730661


product price: $11.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-10
Zoro #
G022730661
UPC #
664423164611
Country of Origin
Germany

Description

Bearing Locknut, Industry Standard Size KM-10, Bore Thread Size M55x1.50, Nut Outside Diameter 70 mm, Face Diameter 61 mm, Nut Width 11 mm, Nut Material Low Carbon Steel, System of Measurement Metric, Nut Material Finish Plain, Chamfer Angle 10 Degrees , Compatible Lock Washer MB10, Face Type Chamfered, For Use On Bearings, Shafts, Locating Slot Depth 2.5 mm, Locating Slot Width 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.