Button-Type Magnet w/ Thru Hole - .51" Diameter, Steel
- Mfr # 60-AN-13
- Zoro # G105174030
product price:Â
$
13.15
/ea
Sold in multiples of 4 for
$52.60
Key Features
Diameter
13 mm
Max. Pull
7 N
Material
Steel; AlNiCo (Aluminum, nickel, cobalt)
Hole Dia.
4.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-AN-13
- Zoro #
- G105174030
- UPC #
- 664423509412
- Country of Origin
- China
- Max. Pull
- 7 N
- Material
- Steel; AlNiCo (Aluminum, nickel, cobalt)
Dimensions
- Diameter
- 13 mm
- Hole Dia.
- 4.5 mm
Description
J.w. Winco 60-an-13 button-type magnet w/ thru hole - .51" diameter, steel gn 60 magnets have a split magnetic surface. These are non-shielded magnetic systems produced by casting. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. For easier handling and/or to avoid demagnetization, these magnets have an iron plate on their magnetic surface. type an magnet temperature resistant to 535 f (280c), red lacquered finish temperature resistant to 355 f (180c).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.