
C-48-48.1-M5-D Hinge Plastic Black
Mfr # 6388200
Zoro # G211289376
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Material
Nylon plastic
Length
48mm
Features
2x2 threaded studs
Thread Size
M5
Finish
Matte finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6388200
Zoro #
G211289376
UPC #
-
Country of Origin
Italy
Dimensions
Length
48mm
Thread Size
M5
Width
48mm
Thickness
20.5mm
Details
Material
Nylon plastic
Features
2x2 threaded studs
Finish
Matte finish
Primary Application
An economical, yet very durable, substitute for metal hinges.
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.