Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-65-64.9-M6-A Hinge Plastic Black

  • Mfr # 6388120

  • Zoro # G511289267


product price: $9.15
/ea

Key Features

Material
Nylon plastic
Length
65mm
Features
2x2 tapped inserts
Thickness
25mm
Width
65mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6388120
Zoro #
G511289267
UPC #
-
Country of Origin
Italy

Dimensions

Length
65mm
Thickness
25mm
Width
65mm
Bore Dia.
M6

Details

Material
Nylon plastic
Features
2x2 tapped inserts
Finish
Matte finish
Primary Application
An economical, yet very durable, substitute for metal hinges.
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.