Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-98-97.8-B10.5-C Hinge Plastic Black

  • Mfr # 6388040

  • Zoro # G611289303


product price: $11.68
/ea

Key Features

Material
Nylon plastic
Length
98mm
Features
2x2 bores for countersunk screws
Thickness
37mm
Primary Application
An economical, yet very durable, substitute for metal hinges.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6388040
Zoro #
G611289303
UPC #
-
Country of Origin
Italy

Dimensions

Length
98mm
Thickness
37mm
Width
98mm
Bore Dia.
10.5 mm

Details

Material
Nylon plastic
Features
2x2 bores for countersunk screws
Primary Application
An economical, yet very durable, substitute for metal hinges.
Finish
Matte finish
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.