Zoro Homepage

C-Clamps, 3372 lb, Steel

  • Mfr # 855-40-32-C2

  • Zoro # G816246125


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Body Color
Black
Clamping Force
3,372 lb
Spindle Material
Steel
Spindle Finish
Blackened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855-40-32-C2
Zoro #
G816246125
UPC #
664423553408
Country of Origin
Italy

Dimensions

Throat Depth
40 mm

Details

Standards
RoHS Compliant
Body Color
Black
Clamping Force
3,372 lb
Item
C-Clamps
Spindle Material
Steel
Spindle Finish
Blackened
Body Finish
Blackened
Jaw Pad Type
Thrust
Handle Type
No Handle
Number of Spindles
1
Jaw Opening - Maximum
40 mm
Release Mechanism
Toggle Handle
Includes Swivel Pad
Yes
High-Visibility
No
Number of Anvils
1

Description

C-Clamps, Jaw Pad Type Thrust, Includes Swivel Pad Yes, Jaw Opening - Maximum 40 mm, Throat Depth 40 mm, Clamping Force 3,372 lb, Body Material Steel, Body Color Black, Spindle Finish Blackened, Spindle Material Steel, Handle Type No Handle, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Toggle Handle, Body Finish Blackened, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.