Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamps, 3372 lb, Steel

  • Mfr # 855-75-32-C2

  • Zoro # G216246114


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Spindle Finish
Blackened
Body Color
Black
Body Finish
Blackened
Standards
RoHS Compliant
Clamping Force
3,372 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855-75-32-C2
Zoro #
G216246114
UPC #
664423553415
Country of Origin
Italy

Dimensions

Throat Depth
75 mm

Details

Item
C-Clamps
Spindle Finish
Blackened
Body Color
Black
Body Finish
Blackened
Standards
RoHS Compliant
Clamping Force
3,372 lb
Spindle Material
Steel
Jaw Opening - Maximum
75 mm
Handle Type
No Handle
Jaw Pad Type
Thrust
Number of Anvils
1
Includes Swivel Pad
Yes
High-Visibility
No
Number of Spindles
1
Release Mechanism
Toggle Handle

Description

C-Clamps, Jaw Pad Type Thrust, Includes Swivel Pad Yes, Jaw Opening - Maximum 75 mm, Throat Depth 75 mm, Clamping Force 3,372 lb, Body Material Steel, Body Color Black, Spindle Finish Blackened, Spindle Material Steel, Handle Type No Handle, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Toggle Handle, Body Finish Blackened, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.