Pull Handle, Silver, Stainless Steel

  • Mfr # 429-A4-16-200-PL-H

  • Zoro # G709935518


product price:  $68.39
/ea

Key Features

Finish
Polished
Color
Silver
Material
Stainless Steel
Projection
2 5/16 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
429-A4-16-200-PL-H
Zoro #
G709935518
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 17/32 in
Screw Size
M6
Grip Length
7 7/32 in
Grip Diameter
5/8 in
Overall Width
21/32 in
Thread Depth
15/32 in

Details

Finish
Polished
Color
Silver
Material
Stainless Steel
Projection
2 5/16 in
Item
Pull Handle
Number of Mounting Holes
2
Standards
RoHS Compliant
For Use With
Cabinet Doors
Load Capacity - Parallel
1,236 lbf
Handle Shape
Bridge
For Industry
Healthcare
Projection Type
Non-Recessed
Load Capacity - Perpendicular
360 lbf
Product Type
Pull Handle
ANSI/BHMA Finish
Bright Stainless Steel
Seal Material
H-NBR
Count
1
Mounting Hole Center to Center
7 7/8 in
Resistance Properties
Hygienic
Includes Seals
Seals Included
Load Capacity
359.6943 lb
Grip Shape
Round
Folding Type
Fixed
Grip Offset
1 11/16 in
Food Grade
Food Safe
Load Rating
Load Rated
Seal Material - Minimum Temperature
-25 Degrees C
Seal Material - Maximum Temperature
150 Degrees C

Description

CABINET U-HANDLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.