Zoro Homepage

Cam Action Indexing Plunger

  • Mfr # 722.3-20-30-L-SW

  • Zoro # G311854184


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Flange Thickness
15 mm
Initial Nose Force
22 N
Nose Shape
Ball
Indexing Orientation
Left
Retractability
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722.3-20-30-L-SW
Zoro #
G311854184
UPC #
664423608085
Country of Origin
Germany

Dimensions

Flange Thickness
15 mm
Flange Length
80 mm
Plunger Width
20 mm
Flange Width
54 mm
Mounting Hole Size
10.1 mm
Overall Length
103 mm
Body Length
83 mm

Details

Item
Cam Action Spring Latch with Mounting Flange
Initial Nose Force
22 N
Nose Shape
Ball
Indexing Orientation
Left
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Plunger Projection
20 mm
Plunger Finish
Zinc-Plated
Number of Mounting Holess
4
Mounting Hole Center-to-Center Distance
55 mm
Body Finish
Powder Coated
Plunger Material
Steel
Final Nose Force
70 N
Measurement System
Metric
Nose Material
Steel
Handle Material
Steel

Description

Cam Action Indexing Plunger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.