This item is Discontinued.

J.W. Winco Cam Action Plunger w/ Sleeve Lock-Out Black 12.0x32.0N Pressure M16x1.5 Thread 8x10mm Pin 612-8-M16X1.5-B

This item is Discontinued.

J.W. Winco

Cam Action Plunger w/ Sleeve Lock-Out Black 12.0x32.0N Pressure M16x1.5 Thread 8x10mm Pin (Discontinued)

Mfr # 612-8-M16X1.5-B
Zoro # G804940608
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
612-8-M16X1.5-B
Zoro #
G804940608
UPC #
-
Country of Origin
Germany

Description

the cam action indexing plungers are best utilized when the pin needs to be retracted. A groove exists so the plunger can be held in both positions. The new grooved lever arm provides the user with a better grip when operating the mechanism. In addition, the snap-on plastic ribbed sleeve offers a more aesthetically pleasing and comfortable finger grip. Maximum heat resistance of nylon plastic sleeve: 110c (230f). features body: steel, black oxide finish lever arm: steel, black oxide finish plunger pin: steel, nitrided jam nut: steel, black oxide finish, din 439/iso 4035 plastic sleeve: matte black glass fiber reinforced nylon plastic, not removable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.