Zoro Homepage

Cam Action Spring Latch

  • Mfr # 722.3-10-20-R-SW

  • Zoro # G411854480


product price: $26.99
/ea

Key Features

Plunger Finish
Zinc-Plated
Flange Width
35 mm
Mounting Hole Size
6.1 mm
Plunger Width
10 mm
Includes Locking Plunger
Locking Plunger Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722.3-10-20-R-SW
Zoro #
G411854480
UPC #
664423544833
Country of Origin
Germany

Dimensions

Flange Width
35 mm
Mounting Hole Size
6.1 mm
Plunger Width
10 mm
Flange Thickness
7.5 mm
Flange Length
48 mm
Overall Length
68 mm
Body Length
54 mm

Details

Item
Cam Action Spring Latch with Mounting Flange
Plunger Finish
Zinc-Plated
Includes Locking Plunger
Locking Plunger Included
Indexing Orientation
Right
Retractability
Retractable
Plunger Projection
14 mm
Nose Shape
Ball
Mounting Hole Center-to-Center Distance
34 mm
Initial Nose Force
14 N
Number of Mounting Holess
4
Measurement System
Metric
Final Nose Force
35 N
Body Finish
Powder Coated
Nose Material
Steel
Plunger Material
Steel
Handle Material
Steel

Description

Cam Action Spring Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.