Zoro Homepage

Cam Action Spring Latch

  • Mfr # 722.3-12-20-L-ZB

  • Zoro # G111854353


product price: $24.69
/ea

Key Features

Flange Thickness
7.5 mm
Plunger Finish
Zinc-Plated
Mounting Hole Center-to-Center Distance
34 mm
Plunger Projection
14 mm
Plunger Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722.3-12-20-L-ZB
Zoro #
G111854353
UPC #
664423544864
Country of Origin
Germany

Dimensions

Flange Thickness
7.5 mm
Plunger Width
12 mm
Flange Length
48 mm
Mounting Hole Size
6.1 mm
Flange Width
35 mm
Overall Length
68 mm
Body Length
54 mm

Details

Item
Cam Action Spring Latch with Mounting Flange
Plunger Finish
Zinc-Plated
Mounting Hole Center-to-Center Distance
34 mm
Plunger Projection
14 mm
Includes Locking Plunger
Locking Plunger Included
Indexing Orientation
Left
Initial Nose Force
14 N
Number of Mounting Holess
4
Retractability
Retractable
Nose Shape
Ball
Handle Material
Steel
Body Finish
Blue Passivate
Plunger Material
Steel
Final Nose Force
35 N
Measurement System
Metric
Nose Material
Steel

Description

Cam Action Spring Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.