Zoro Homepage

Cam Action Spring Latch

  • Mfr # 722.3-12-20-R-SW

  • Zoro # G211854437


product price: $26.99
/ea

Key Features

Initial Nose Force
14 N
Flange Length
48 mm
Plunger Projection
14 mm
Plunger Width
12 mm
Plunger Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722.3-12-20-R-SW
Zoro #
G211854437
UPC #
664423544871
Country of Origin
Germany

Dimensions

Flange Length
48 mm
Plunger Width
12 mm
Flange Width
35 mm
Flange Thickness
7.5 mm
Mounting Hole Size
6.1 mm
Overall Length
68 mm
Body Length
54 mm

Details

Item
Cam Action Spring Latch with Mounting Flange
Initial Nose Force
14 N
Plunger Projection
14 mm
Plunger Finish
Zinc-Plated
Mounting Hole Center-to-Center Distance
34 mm
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Indexing Orientation
Right
Number of Mounting Holess
4
Handle Material
Steel
Final Nose Force
35 N
Nose Material
Steel
Plunger Material
Steel
Measurement System
Metric
Body Finish
Powder Coated

Description

Cam Action Spring Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.