Zoro Homepage

Cam Action Spring Latch

  • Mfr # 722.3-20-30-R-SW

  • Zoro # G711854517


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Flange Length
80 mm
Mounting Hole Size
10.1 mm
Includes Locking Plunger
Locking Plunger Included
Plunger Projection
20 mm
Plunger Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722.3-20-30-R-SW
Zoro #
G711854517
UPC #
664423608092
Country of Origin
Germany

Dimensions

Flange Length
80 mm
Mounting Hole Size
10.1 mm
Plunger Width
20 mm
Flange Width
54 mm
Flange Thickness
15 mm
Overall Length
103 mm
Body Length
83 mm

Details

Item
Cam Action Spring Latch with Mounting Flange
Includes Locking Plunger
Locking Plunger Included
Plunger Projection
20 mm
Plunger Finish
Zinc-Plated
Initial Nose Force
22 N
Number of Mounting Holess
4
Nose Shape
Ball
Indexing Orientation
Right
Retractability
Retractable
Mounting Hole Center-to-Center Distance
55 mm
Handle Material
Steel
Final Nose Force
70 N
Nose Material
Steel
Plunger Material
Steel
Body Finish
Powder Coated
Measurement System
Metric

Description

Cam Action Spring Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.