Zoro Homepage

Cam Handle, Adjustable Cam Lever, 0.75 in, Fine

  • Mfr # 927-63-10X32-20-A-B

  • Zoro # G911800215


product price: $28.89
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
0.75 in
Thread Type
Fine
Overall Length
2.855 in
Handle Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
927-63-10X32-20-A-B
Zoro #
G911800215
UPC #
664423384996
Country of Origin
Germany

Dimensions

Overall Width
0.75 in
Overall Length
2.855 in
Thread Size
#10-32
Handle Length
2.48 in
Handle Width
0.63 in
Thread Length
0.79 in
Center Height - Maximum
0.64 in
Clamped Height
0.955 in

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
Fine
Handle Material
Zinc
Color
Black
Features
In Addition This Also Permits the Selection of a Preferred Lever Position in Relation to the Clamping Lever Pin, The Distance Between the Eccentrical Cam and the Contact Surface, This Permits the Maximum Clamping Force to be Set by a Simple Adjustment
Finish
Powder Coated
Standards
RoHS
Measurement System
Inch
Clamping Force - Maximum
506 lbf
Thread Material
Steel
Clamping Distance
0.03 in
Hardware Material
Glass Fiber Reinforced (Contact Plate), Plastic Technopolymer, Steel (Assembly Pin, Lag Screw, Setting Nut/Screw)

Description

Cam Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.