Zoro Homepage

Cam Handle, Adjustable Cam Lever, 0.75 in, Fine

  • Mfr # 927-63-10X32-40-A-B

  • Zoro # G911800253


product price: $27.49
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
0.75 in
Thread Type
Fine
Overall Length
2.855 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
927-63-10X32-40-A-B
Zoro #
G911800253
UPC #
664423386259
Country of Origin
Germany

Dimensions

Overall Width
0.75 in
Overall Length
2.855 in
Thread Size
#10-32
Handle Width
0.63 in
Center Height - Maximum
0.64 in
Thread Length
1.57 in
Clamped Height
0.955 in
Handle Length
2.48 in

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
Fine
Standards
RoHS
Handle Material
Zinc
Color
Black
Features
In Addition This Also Permits the Selection of a Preferred Lever Position in Relation to the Clamping Lever Pin, The Distance Between the Eccentrical Cam and the Contact Surface, This Permits the Maximum Clamping Force to be Set by a Simple Adjustment
Finish
Powder Coated
Thread Material
Steel
Hardware Material
Glass Fiber Reinforced (Contact Plate), Plastic Technopolymer, Steel (Assembly Pin, Lag Screw, Setting Nut/Screw)
Clamping Force - Maximum
506 lbf
Clamping Distance
0.03 in
Measurement System
Inch

Description

Cam Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.