Zoro Homepage

Cam Handle, Adjustable Cam Lever, 1.18 in, Fine

  • Mfr # 927.5-101-3/8X16-25-A

  • Zoro # G511800240


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
1.18 in
Thread Type
Fine
Overall Length
4.57 in
Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
927.5-101-3/8X16-25-A
Zoro #
G511800240
UPC #
664423581555
Country of Origin
Germany

Dimensions

Overall Width
1.18 in
Overall Length
4.57 in
Thread Size
3/8"-16
Thread Length
0.98 in
Center Height - Maximum
1 in
Handle Width
0.98 in
Handle Length
3.98 in
Clamped Height
1.51 in

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
Fine
Handle Material
Stainless Steel
Features
In Addition This Also Permits the Selection of a Preferred Lever Position in Relation to the Clamping Lever Pin, The Distance Between the Eccentrical Cam and the Contact Surface, This Permits the Maximum Clamping Force to be Set by a Simple Adjustment
Standards
RoHS
Clamping Force - Maximum
1,798 lbf
Hardware Material
Glass Fiber Reinforced (Contact Plate), Plastic Technopolymer, Stainless Steel (Assembly Pin, Lag Screw, Setting Nut/Screw)
Clamping Distance
0.06 in
Thread Material
Stainless Steel
Measurement System
Inch

Description

Cam Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.