Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Handle, Adjustable Cam Lever, 15 mm, Fine

  • Mfr # 927-44-M4-20-A-B

  • Zoro # G811800247


product price: $26.79
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
15 mm
Thread Type
Fine
Overall Length
51.5 mm
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
927-44-M4-20-A-B
Zoro #
G811800247
UPC #
664423611757
Country of Origin
Germany

Dimensions

Overall Width
15 mm
Overall Length
51.5 mm
Thread Size
M4
Handle Width
12 mm
Thread Length
20 mm
Clamped Height
19.2 mm
Center Height - Maximum
13.2 mm
Handle Length
44 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
Fine
Standards
RoHS
Color
Black
Features
In Addition This Also Permits the Selection of a Preferred Lever Position in Relation to the Clamping Lever Pin, The Distance Between the Eccentrical Cam and the Contact Surface, This Permits the Maximum Clamping Force to be Set by a Simple Adjustment
Finish
Powder Coated
Handle Material
Zinc
Hardware Material
Glass Fiber Reinforced (Contact Plate), Plastic Technopolymer, Steel (Assembly Pin, Lag Screw, Setting Nut/Screw)
Thread Material
Steel
Clamping Distance
0.5 mm
Clamping Force - Maximum
1,250 N
Measurement System
Metric

Description

Cam Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.