Zoro Homepage

Cast Iron Hand Knobs

  • Mfr # 8TC80/E

  • Zoro # G211800410


product price: $15.99
/ea

Key Features

Overall Height
1.57 in
Standards
RoHS
Base Height
0.75 in
Tap Type
Blind Hole
Handle Type
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8TC80/E
Zoro #
G211800410
UPC #
664423026599
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Overall Height
1.57 in
Base Height
0.75 in
Handle Diameter
2.48 in
Base Diameter
0.79 in
Thread Length
0.87 in

Details

Item
Cast Iron Hand Knobs
Standards
RoHS
Tap Type
Blind Hole
Handle Type
Star
Handle Material
Cast Iron
Thread Material
Cast Iron
Measurement System
Inch
Features
Heavy-Duty Clamping Applications

Description

Cast Iron Hand Knobs, Handle Type Star, Handle Material Cast Iron, Mounting Type Threaded Hole, Thread Size 1/2 In.-13, Overall Height 1.57 in, Tap Type Blind Hole, Standards RoHS, Features Heavy-Duty Clamping Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.