Zoro Homepage

Cast Iron Hand Knobs, PK10

  • Mfr # 6TC79/E

  • Zoro # G211899056


product price: $13.29
/pk 10, $1.33/ea

Key Features

Standards
RoHS
Overall Height
1.26 in
Measurement System
Inch
Handle Material
Cast Iron
Handle Diameter
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TC79/E
Zoro #
G211899056
UPC #
664423026407
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16
Overall Height
1.26 in
Handle Diameter
1.97 in
Thread Length
0.71 in
Base Diameter
0.71 in
Base Height
0.59 in

Details

Standards
RoHS
Item
Cast Iron Hand Knobs
Measurement System
Inch
Handle Material
Cast Iron
Thread Material
Cast Iron
Handle Type
Star
Features
Heavy-Duty Clamping Applications
Tap Type
Blind Hole

Description

Cast Iron Hand Knobs,Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.