Zoro Homepage

Cast Iron Hand Knobs, PK3

  • Mfr # 5TC78/E

  • Zoro # G711800408


product price: $10.29
/pk 3, $3.43/ea

Key Features

Standards
RoHS
Overall Height
0.98 in
Thread Material
Cast Iron
Handle Material
Cast Iron
Handle Type
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TC78/E
Zoro #
G711800408
UPC #
664423026278
Country of Origin
Germany

Dimensions

Thread Size
5/16"-18
Overall Height
0.98 in
Base Height
0.47 in
Thread Length
0.59 in
Base Diameter
0.55 in
Handle Diameter
1.57 in

Details

Item
Cast Iron Hand Knobs
Standards
RoHS
Thread Material
Cast Iron
Handle Material
Cast Iron
Handle Type
Star
Features
Heavy-Duty Clamping Applications
Tap Type
Blind Hole
Measurement System
Inch

Description

Cast Iron Hand Knobs, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.