Zoro Homepage

Clamping Arm Extender, 100 mm

  • Mfr # 801.1-85-16-ST

  • Zoro # G816267250


product price: $8.65
/ea
Sold in multiples of 2 for $17.30

Key Features

Material
Steel
Finish
Blue Passivated Zinc-Plated
Overall Width
100 mm
Compatible Brand
JW Winco
Bar Depth
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801.1-85-16-ST
Zoro #
G816267250
UPC #
664423628212
Country of Origin
Italy

Dimensions

Overall Width
100 mm
Bar Depth
11.5 mm
Compatible Spindle Thread Size
M6
Nominal Inside Height
16 mm
Compatible Toggle Clamp Nominal Size
125 mm

Details

Material
Steel
Finish
Blue Passivated Zinc-Plated
Item
Clamping Arm Extender
Compatible Brand
JW Winco
Extender Style
Rigid
Maximum Extension Distance
85 mm
Product Type
Clamping Arm Extender
Compatible with Toggle Clamp Arm Style
U-Bar
Series
GN 801.1
Compatible Series
GN 801.2, GN 804, GN 807, GN 809.1
Single-Slot Adjustment Distance
12.5 mm

Description

Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.