Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamping Arm Extender, 112 mm

  • Mfr # 801.2-100-18-ST

  • Zoro # G116267080


product price: $20.99
/ea

Key Features

Finish
Blue Passivated Zinc-Plated
Material
Steel
Overall Width
112 mm
Compatible Brand
JW Winco
Series
GN 801.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801.2-100-18-ST
Zoro #
G116267080
UPC #
664423628229
Country of Origin
Italy

Dimensions

Overall Width
112 mm
Compatible Toggle Clamp Nominal Size
200 mm
Compatible Spindle Thread Size
M8
Nominal Inside Height
18 mm
Bar Depth
26 mm

Details

Finish
Blue Passivated Zinc-Plated
Material
Steel
Item
Clamping Arm Extender
Compatible Brand
JW Winco
Series
GN 801.2
Fixed Bolt Center to Center Distance
27 mm
Product Type
Clamping Arm Extender
Extender Style
Pivot Joint
Compatible with Toggle Clamp Arm Style
U-Bar
Compatible Series
GN 801.1, GN 804, GN 807, GN 809.1
Maximum Extension Distance
100 mm

Description

Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.