Zoro Homepage

Clamping Arm Extender, 120 mm

  • Mfr # 801.1-100-18-ST

  • Zoro # G016267043


product price: $11.45
/ea

Key Features

Overall Width
120 mm
Material
Steel
Finish
Blue Passivated Zinc-Plated
Compatible Toggle Clamp Nominal Size
200 mm
Compatible Brand
JW Winco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801.1-100-18-ST
Zoro #
G016267043
UPC #
664423628205
Country of Origin
Italy

Dimensions

Overall Width
120 mm
Compatible Toggle Clamp Nominal Size
200 mm
Nominal Inside Height
18 mm
Compatible Spindle Thread Size
M8
Bar Depth
14 mm

Details

Material
Steel
Item
Clamping Arm Extender
Finish
Blue Passivated Zinc-Plated
Compatible Brand
JW Winco
Compatible Series
GN 801.2, GN 804, GN 807, GN 809.1
Extender Style
Rigid
Compatible with Toggle Clamp Arm Style
U-Bar
Product Type
Clamping Arm Extender
Single-Slot Adjustment Distance
25 mm
Series
GN 801.1
Maximum Extension Distance
100 mm

Description

Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.