Zoro Homepage

Clamping Arm Extender, 91 mm

  • Mfr # 801.2-82-16-ST

  • Zoro # G316267255


product price: $17.79
/ea

Key Features

Overall Width
91 mm
Finish
Blue Passivated Zinc-Plated
Material
Steel
Compatible Toggle Clamp Nominal Size
125 mm
Compatible Spindle Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801.2-82-16-ST
Zoro #
G316267255
UPC #
664423628236
Country of Origin
Italy

Dimensions

Overall Width
91 mm
Compatible Toggle Clamp Nominal Size
125 mm
Compatible Spindle Thread Size
M6
Nominal Inside Height
16 mm
Bar Depth
19.5 mm

Details

Item
Clamping Arm Extender
Finish
Blue Passivated Zinc-Plated
Material
Steel
Compatible with Toggle Clamp Arm Style
U-Bar
Maximum Extension Distance
82 mm
Fixed Bolt Center to Center Distance
22 mm
Product Type
Clamping Arm Extender
Compatible Series
GN 801.1, GN 804, GN 807, GN 809.1
Extender Style
Pivot Joint
Compatible Brand
JW Winco
Series
GN 801.2

Description

Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.