Zoro Homepage

Clevis Rod Ends, Aluminum, Black Anodized

  • Mfr # 751-4-8-M4-SL-AL

  • Zoro # G515193812


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Material
Aluminum
Finish
Black Anodized
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Dimension G
4 mm
Dimension E
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-4-8-M4-SL-AL
Zoro #
G515193812
UPC #
664423546714
Country of Origin
Germany

Dimensions

Dimension G
4 mm
Dimension E
4 mm
Dimension K
4 mm
Dimension H
6 mm
Dimension D
8 mm
Dimension F
8 mm
Dimension A
16 mm
Dimension B
8 mm
Dimension C
15 mm
Tap Size
M4

Details

Item
Clevis Rod Ends
Material
Aluminum
Finish
Black Anodized
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Right Hand
Pin Bore Tolerance
H9/h11
Pin Fastener Material
Steel
Pin Fastener Type
Tool-Free Circlip
Product Type
Clevis Joint

Description

Clevis Rod Ends, Aluminum, Finish Black Anodized, Tap Size M4, Dimension A 16 mm, Dimension B 8 mm, Dimension C 15 mm, Dimension D 8 mm, Dimension E 4 mm, Dimension F 8 mm, Dimension G 4 mm, Dimension H 6 mm, Dimension K 4 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.