Zoro Homepage

Clevis Rod Ends, Stainless Steel, Plain

  • Mfr # 751-16-32-M16-A-NI

  • Zoro # G715193872


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Dimension K
16 mm
Dimension D
32 mm
Dimension G
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-16-32-M16-A-NI
Zoro #
G715193872
UPC #
664423375345
Country of Origin
Germany

Dimensions

Dimension K
16 mm
Dimension D
32 mm
Dimension G
16 mm
Dimension A
64 mm
Dimension B
32 mm
Dimension E
16 mm
Dimension C
59 mm
Dimension F
32 mm
Tap Size
M16
Dimension H
24 mm

Details

Item
Clevis Rod Ends
Material
Stainless Steel
Finish
Plain
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Right Hand
Pin Fastener Type
Fixed Circlip
Pin Bore Tolerance
H9/h11
Pin Fastener Material
Stainless Steel
Product Type
Clevis Joint

Description

Clevis Rod Ends, Stainless Steel, Finish Plain, Tap Size M16, Dimension A 64 mm, Dimension B 32 mm, Dimension C 59 mm, Dimension D 32 mm, Dimension E 16 mm, Dimension F 32 mm, Dimension G 16 mm, Dimension H 24 mm, Dimension K 16 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.