Zoro Homepage

Clevis Rod Ends, Stainless Steel, Plain

  • Mfr # 751-6-24-M6-A-NI

  • Zoro # G115193892


product price: $23.89
/ea

Key Features

Material
Stainless Steel
Finish
Plain
Dimension K
6 mm
Thread Direction
Right Hand
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-6-24-M6-A-NI
Zoro #
G115193892
UPC #
664423532342
Country of Origin
Germany

Dimensions

Dimension K
6 mm
Tap Size
M6
Dimension B
12 mm
Dimension E
6 mm
Dimension C
22 mm
Dimension A
24 mm
Dimension G
6 mm
Dimension F
12 mm
Dimension D
24 mm
Dimension H
9 mm

Details

Item
Clevis Rod Ends
Material
Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Pin Fastener Material
Stainless Steel
Pin Fastener Type
Fixed Circlip
Pin Bore Tolerance
H9/h11
Product Type
Clevis Joint

Description

Clevis Rod Ends, Stainless Steel, Finish Plain, Tap Size M6, Dimension A 24 mm, Dimension B 12 mm, Dimension C 22 mm, Dimension D 24 mm, Dimension E 6 mm, Dimension F 12 mm, Dimension G 6 mm, Dimension H 9 mm, Dimension K 6 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.