Zoro Homepage

Clevis Rod Ends, Stainless Steel, Plain

  • Mfr # 751-8-32-M8-A-NI

  • Zoro # G215193914


product price: $34.19
/ea

Key Features

Material
Stainless Steel
Finish
Plain
Dimension B
16 mm
Dimension C
30 mm
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-8-32-M8-A-NI
Zoro #
G215193914
UPC #
664423568921
Country of Origin
Germany

Dimensions

Dimension B
16 mm
Dimension C
30 mm
Dimension H
12 mm
Dimension F
16 mm
Dimension A
32 mm
Dimension K
8 mm
Tap Size
M8
Dimension G
8 mm
Dimension E
8 mm
Dimension D
32 mm

Details

Item
Clevis Rod Ends
Material
Stainless Steel
Finish
Plain
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Right Hand
Pin Fastener Type
Fixed Circlip
Pin Bore Tolerance
H9/h11
Pin Fastener Material
Stainless Steel
Product Type
Clevis Joint

Description

Clevis Rod Ends, Stainless Steel, Finish Plain, Tap Size M8, Dimension A 32 mm, Dimension B 16 mm, Dimension C 30 mm, Dimension D 32 mm, Dimension E 8 mm, Dimension F 16 mm, Dimension G 8 mm, Dimension H 12 mm, Dimension K 8 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.