Clevis Rod Ends, Steel, Blue Passivated Zinc Plated

  • Mfr # 12NXBMI

  • Zoro # G215193846


product price: $5.50
/ea
Sold in multiples of 2 for $11.00

Key Features

Material
Steel
Finish
Blue Passivated Zinc Plated
Dimension G
12 mm
Dimension E
12 mm
Tap Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NXBMI
Zoro #
G215193846
UPC #
664423356184
Country of Origin
Italy

Dimensions

Dimension G
12 mm
Dimension E
12 mm
Tap Size
M12
Dimension D
24 mm
Dimension K
12 mm
Dimension B
24 mm
Dimension C
44 mm
Dimension A
48 mm
Dimension H
18 mm
Dimension F
24 mm

Details

Item
Clevis Rod Ends
Material
Steel
Finish
Blue Passivated Zinc Plated
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Right Hand
Pin Bore Tolerance
H9
Pin Fastener Type
Head Only
Product Type
Clevis End

Description

Clevis Rod Ends, Steel, Finish Blue Passivated Zinc Plated, Tap Size M12, Dimension A 48 mm, Dimension B 24 mm, Dimension C 44 mm, Dimension D 24 mm, Dimension E 12 mm, Dimension F 24 mm, Dimension G 12 mm, Dimension H 18 mm, Dimension K 12 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.