
Clevis Rod Ends, Steel, Blue Passivated Zinc Plated
Mfr # 5LXBEI
Zoro # G915193801
product price: $2.59
/eaSold in multiples of 4 for $10.36
Key Features
Material
Steel
Finish
Blue Passivated Zinc Plated
Dimension F
10 mm
Dimension G
5 mm
Tap Size
M5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5LXBEI
Zoro #
G915193801
UPC #
664423496293
Country of Origin
Italy
Dimensions
Dimension F
10 mm
Dimension G
5 mm
Tap Size
M5
Dimension E
5 mm
Dimension D
10 mm
Dimension C
18 1/2 mm
Dimension H
7 1/2 mm
Dimension B
10 mm
Dimension A
20 mm
Dimension K
5 mm
Details
Item
Clevis Rod Ends
Material
Steel
Finish
Blue Passivated Zinc Plated
Thread Direction
Left Hand
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Pin Bore Tolerance
H9
Pin Fastener Type
Head Only
Product Type
Clevis End
Description
Clevis Rod Ends, Steel, Finish Blue Passivated Zinc Plated, Tap Size M5, Dimension A 20 mm, Dimension B 10 mm, Dimension C 18 1/2 mm, Dimension D 10 mm, Dimension E 5 mm, Dimension F 10 mm, Dimension G 5 mm, Dimension H 7 1/2 mm, Dimension K 5 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.