Shop J.W. WINCO
See all product information
Create Account
Clevis Rod Ends, Steel, Blue Passivated Zinc Plated
- Mfr # 6LXBHI
- Zoro # G315193821
product price:Â
$
2.79
/ea
Sold in multiples of 4 for
$11.16
Key Features
Material
Steel
Finish
Blue Passivated Zinc Plated
Dimension E
6 mm
Dimension B
12 mm
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6LXBHI
- Zoro #
- G315193821
- UPC #
- 664423519497
- Country of Origin
- Italy
- Item
- Clevis Rod Ends
- Material
- Steel
- Finish
- Blue Passivated Zinc Plated
- Meets/Exceeds
- EU Directive 2011/65/EU, RoHS
- Thread Direction
- Left Hand
- Pin Bore Tolerance
- H9
- Pin Fastener Type
- Head Only
- Product Type
- Clevis End
- Material Finish
- Blue Passivated Zinc-Plated
- Shank Type
- Internally Threaded
- Standards
- EU Directive 2011/65/EU, RoHS
- Rod End Type
- Clevis End
- Shell Material
- Steel
Dimensions
- Dimension E
- 6 mm
- Dimension B
- 12 mm
- Dimension H
- 9 mm
- Dimension K
- 6 mm
- Dimension G
- 6 mm
- Dimension C
- 22 mm
- Dimension D
- 24 mm
- Dimension F
- 12 mm
- Tap Size
- M6
- Dimension A
- 24 mm
- Inside Diameter
- 6 mm
- Body Width
- 12 mm
Description
Clevis Rod Ends, Steel, Finish Blue Passivated Zinc Plated, Tap Size M6, Dimension A 24 mm, Dimension B 12 mm, Dimension C 22 mm, Dimension D 24 mm, Dimension E 6 mm, Dimension F 12 mm, Dimension G 6 mm, Dimension H 9 mm, Dimension K 6 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.