Clevis Rod Ends, Steel, Blue Passivated Zinc Plated

  • Mfr # 71752-B5/16-16-5/16X24-ST

  • Zoro # G115193861


product price:  $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Material
Steel
Finish
Blue Passivated Zinc Plated
Dimension B
5/8 in
Dimension C
1 3/16 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71752-B5/16-16-5/16X24-ST
Zoro #
G115193861
UPC #
664423544215
Country of Origin
China

Dimensions

Dimension B
5/8 in
Dimension C
1 3/16 in
Tap Size
5/16"-24
Dimension H
15/32 in
Dimension E
5/16 in
Dimension K
5/16 in
Dimension D
5/8 in
Dimension G
5/16 in
Dimension F
5/8 in
Dimension A
1 1/4 in

Details

Item
Clevis Rod Ends
Material
Steel
Finish
Blue Passivated Zinc Plated
Thread Direction
Right Hand
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Pin Bore Tolerance
+0.024 in/0.000 in
Pin Fastener Type
Head Only
Product Type
Clevis End

Description

Clevis Rod Ends, Steel, Finish Blue Passivated Zinc Plated, Tap Size 5/16 In.-24, Dimension A 1 1/4 in, Dimension B 5/8 in, Dimension C 1 3/16 in, Dimension D 5/8 in, Dimension E 5/16 in, Dimension F 5/8 in, Dimension G 5/16 in, Dimension H 15/32 in, Dimension K 5/16 in, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.