Clevis Rod Ends, Steel, Blue Passivated Zinc Plated

  • Mfr # 71752-B5/8-32-5/8X18-ST

  • Zoro # G015193909


product price:  $12.49
/ea

Key Features

Material
Steel
Finish
Blue Passivated Zinc Plated
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Dimension G
5/8 in
Dimension H
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71752-B5/8-32-5/8X18-ST
Zoro #
G015193909
UPC #
664423544291
Country of Origin
China

Dimensions

Dimension G
5/8 in
Dimension H
15/16 in
Dimension K
5/8 in
Dimension D
1 1/4 in
Tap Size
5/8"-18
Dimension B
1 1/4 in
Dimension F
1 1/4 in
Dimension A
2 17/32 in
Dimension C
2 11/32 in
Dimension E
5/8 in

Details

Item
Clevis Rod Ends
Material
Steel
Finish
Blue Passivated Zinc Plated
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Right Hand
Pin Bore Tolerance
+0.024 in/0.000 in
Pin Fastener Type
Head Only
Product Type
Clevis End

Description

Clevis Rod Ends, Steel, Finish Blue Passivated Zinc Plated, Tap Size 5/8 In.-18, Dimension A 2 17/32 in, Dimension B 1 1/4 in, Dimension C 2 11/32 in, Dimension D 1 1/4 in, Dimension E 5/8 in, Dimension F 1 1/4 in, Dimension G 5/8 in, Dimension H 15/16 in, Dimension K 5/8 in, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.