Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Rod Ends, Steel, Blue Passivated Zinc Plated

  • Mfr # 751-5-10-M5-B

  • Zoro # G715193841


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Material
Steel
Finish
Blue Passivated Zinc Plated
Dimension D
10 mm
Dimension K
5 mm
Dimension H
7 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-5-10-M5-B
Zoro #
G715193841
UPC #
664423302778
Country of Origin
Germany

Dimensions

Dimension D
10 mm
Dimension K
5 mm
Dimension H
7 1/2 mm
Tap Size
M5
Dimension C
18 1/2 mm
Dimension A
20 mm
Dimension G
5 mm
Dimension F
10 mm
Dimension E
5 mm
Dimension B
10 mm

Details

Item
Clevis Rod Ends
Material
Steel
Finish
Blue Passivated Zinc Plated
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Right Hand
Pin Fastener Material
Steel
Pin Bore Tolerance
H9/h11
Pin Fastener Type
Snap-On Collar
Product Type
Clevis Joint

Description

Clevis Rod Ends, Steel, Finish Blue Passivated Zinc Plated, Tap Size M5, Dimension A 20 mm, Dimension B 10 mm, Dimension C 18 1/2 mm, Dimension D 10 mm, Dimension E 5 mm, Dimension F 10 mm, Dimension G 5 mm, Dimension H 7 1/2 mm, Dimension K 5 mm, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.