Clevis Rod Ends, Steel, Blue Passivated Zinc Plated

  • Mfr # 751-B1/2-56-1/2X20-B-ST

  • Zoro # G015193824


product price:  $13.69
/ea

Key Features

Material
Steel
Finish
Blue Passivated Zinc Plated
Dimension F
31/32 in
Dimension E
1/2 in
Dimension H
29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-B1/2-56-1/2X20-B-ST
Zoro #
G015193824
UPC #
664423617032
Country of Origin
China

Dimensions

Dimension F
31/32 in
Dimension E
1/2 in
Dimension H
29/32 in
Tap Size
1/2"-20
Dimension B
31/32 in
Dimension G
1/2 in
Dimension D
2 3/16 in
Dimension C
3 1/16 in
Dimension K
1/2 in
Dimension A
3 5/16 in

Details

Item
Clevis Rod Ends
Material
Steel
Finish
Blue Passivated Zinc Plated
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Right Hand
Pin Bore Tolerance
+0.024 in/0.000 in
Pin Fastener Type
Snap-On Collar
Pin Fastener Material
Steel
Product Type
Clevis Joint

Description

Clevis Rod Ends, Steel, Finish Blue Passivated Zinc Plated, Tap Size 1/2 In.-20, Dimension A 3 5/16 in, Dimension B 31/32 in, Dimension C 3 1/16 in, Dimension D 2 3/16 in, Dimension E 1/2 in, Dimension F 31/32 in, Dimension G 1/2 in, Dimension H 29/32 in, Dimension K 1/2 in, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.