Clevis Rod Ends, Steel, Blue Passivated Zinc Plated

  • Mfr # 751-B1/4-12-1/4X28L-B-ST

  • Zoro # G115193854


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Material
Steel
Finish
Blue Passivated Zinc Plated
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Dimension G
1/4 in
Dimension K
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
751-B1/4-12-1/4X28L-B-ST
Zoro #
G115193854
UPC #
664423616882
Country of Origin
China

Dimensions

Dimension G
1/4 in
Dimension K
1/4 in
Dimension B
1/2 in
Dimension H
11/32 in
Dimension A
15/16 in
Dimension F
1/2 in
Dimension E
1/4 in
Dimension C
7/8 in
Tap Size
1/4"-28
Dimension D
15/32 in

Details

Item
Clevis Rod Ends
Material
Steel
Finish
Blue Passivated Zinc Plated
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Left Hand
Pin Fastener Type
Snap-On Collar
Pin Fastener Material
Steel
Pin Bore Tolerance
+0.024 in/0.000 in
Product Type
Clevis Joint

Description

Clevis Rod Ends, Steel, Finish Blue Passivated Zinc Plated, Tap Size 1/4 In.-28, Dimension A 15/16 in, Dimension B 1/2 in, Dimension C 7/8 in, Dimension D 15/32 in, Dimension E 1/4 in, Dimension F 1/2 in, Dimension G 1/4 in, Dimension H 11/32 in, Dimension K 1/4 in, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products