Clevis Rod Ends, Steel, Blue Passivated Zinc Plated

  • Mfr # 751-B3/8-40-3/8X24-B-ST

  • Zoro # G015193862


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Steel
Finish
Blue Passivated Zinc Plated
Dimension G
3/8 in
Dimension B
3/4 in
Dimension D
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
751-B3/8-40-3/8X24-B-ST
Zoro #
G015193862
UPC #
664423616998
Country of Origin
China

Dimensions

Dimension G
3/8 in
Dimension B
3/4 in
Dimension D
1 9/16 in
Dimension H
19/32 in
Dimension C
2 1/4 in
Dimension E
3/8 in
Tap Size
3/8"-24
Dimension A
2 3/8 in
Dimension K
3/8 in
Dimension F
3/4 in

Details

Item
Clevis Rod Ends
Material
Steel
Finish
Blue Passivated Zinc Plated
Meets/Exceeds
EU Directive 2011/65/EU, RoHS
Thread Direction
Right Hand
Pin Bore Tolerance
+0.024 in/0.000 in
Pin Fastener Type
Snap-On Collar
Pin Fastener Material
Steel
Product Type
Clevis Joint

Description

Clevis Rod Ends, Steel, Finish Blue Passivated Zinc Plated, Tap Size 3/8 In.-24, Dimension A 2 3/8 in, Dimension B 3/4 in, Dimension C 2 1/4 in, Dimension D 1 9/16 in, Dimension E 3/8 in, Dimension F 3/4 in, Dimension G 3/8 in, Dimension H 19/32 in, Dimension K 3/8 in, Meets/Exceeds EU Directive 2011/65/EU, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.