Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-25-18.5-M6-E-70
- Zoro # G422919840
product price:Â
$
3.15
/ea
Sold in multiples of 5 for
$15.75
Key Features
Series
GN 357
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Thread Size
M6
Overall Diameter
25 mm
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-25-18.5-M6-E-70
- Zoro #
- G422919840
- UPC #
- 664423639027
- Country of Origin
- Hungary
- Series
- GN 357
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Shape
- Cylindrical
- Vibration Isolator Style
- One Tapped Hole
- Durometer
- 70A
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Item
- Concave Bumper
- Operating Temperature - Minimum
- -40 Degrees C
- Stud or Tap Material
- Zinc-Plated Steel
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 80 Degrees C
- Load Downward Compression - Maximum
- 283 lbf
Dimensions
- Thread Size
- M6
- Overall Diameter
- 25 mm
- Tap Depth
- 6 mm
- Overall Height
- 18.5 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 25 mm, Thread Size M6, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.