Concave Bumper
- Mfr # 357-50-28-M10-S-70
- Zoro # G222919866
product price:Â
$
10.35
/ea
Sold in multiples of 2 for
$20.70
Key Features
Operating Temperature - Minimum
-40 Degrees C
Durometer
70A
Shape
Cylindrical
Thread Size
M10
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-50-28-M10-S-70
- Zoro #
- G222919866
- UPC #
- 664423639324
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees C
- Durometer
- 70A
- Shape
- Cylindrical
- Mounting Style
- Compression
- System of Measurement
- Metric
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Stud or Tap Material
- Steel
- Series
- GN 357
- Operating Temperature - Maximum
- 80 Degrees C
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- One Threaded Stud
- Item
- Concave Bumper
Dimensions
- Thread Size
- M10
- Overall Height
- 56 mm
- Stud Length
- 28 mm
- Overall Diameter
- 50 mm
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 50 mm, Stud Length 28 mm, Thread Size M10, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.