Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-75-37-M12-E-40
- Zoro # G022919967
product price:Â
$
26.59
/ea
Key Features
Operating Temperature - Maximum
80 Degrees C
System of Measurement
Metric
Overall Height
37 mm
Load Downward Compression - Maximum
626 lbf
Durometer
40A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-75-37-M12-E-40
- Zoro #
- G022919967
- UPC #
- 664423638891
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 80 Degrees C
- System of Measurement
- Metric
- Item
- Concave Bumper
- Load Downward Compression - Maximum
- 626 lbf
- Durometer
- 40A
- Shape
- Cylindrical
- Stud or Tap Material
- Zinc-Plated Steel
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- One Tapped Hole
- Operating Temperature - Minimum
- -40 Degrees C
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Series
- GN 357
Dimensions
- Overall Height
- 37 mm
- Thread Size
- M12
- Tap Depth
- 12 mm
- Overall Diameter
- 75 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 75 mm, Thread Size M12, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 12 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.