Concave Bumper
- Mfr # 457-50-28-M10-E-55
- Zoro # G922920049
product price:Â
$
25.99
/ea
Key Features
Series
GN 457
Overall Height
28 mm
Tap Depth
10 mm
Operating Temperature - Maximum
80 Degrees C
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-50-28-M10-E-55
- Zoro #
- G922920049
- UPC #
- 664423639416
- Country of Origin
- Hungary
- Item
- Concave Bumper
- Series
- GN 457
- Operating Temperature - Maximum
- 80 Degrees C
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees C
- Load Downward Compression - Maximum
- 577 lbf
- Durometer
- 55A
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Shape
- Cylindrical
- Vibration Isolator Style
- One Tapped Hole
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
Dimensions
- Overall Height
- 28 mm
- Tap Depth
- 10 mm
- Thread Size
- M10
- Overall Diameter
- 50 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 50 mm, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Tap Depth 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.