Zoro Homepage

Crank Handle Nylon

  • Mfr # MV-M-100-P4-NI

  • Zoro # G211289314


product price: $61.45
/ea

Key Features

Material
Nylon Plastic - Glass Fiber Reinforced w/ Stainless Steel Hub
Length
100 mm
Primary Application
Crank handles MV-M are of modern design and are suitable for light duty applications.
Color
Black
Includes
Revolving Handle, Black Plastic Handle Shiny Finish - Threaded Spindle Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV-M-100-P4-NI
Zoro #
G211289314
UPC #
-
Country of Origin
Italy

Dimensions

Length
100 mm

Details

Material
Nylon Plastic - Glass Fiber Reinforced w/ Stainless Steel Hub
Primary Application
Crank handles MV-M are of modern design and are suitable for light duty applications.
Color
Black
Includes
Revolving Handle, Black Plastic Handle Shiny Finish - Threaded Spindle Stainless Steel
Finish
matte finish
Pilot Hole
4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.