
Crank Handle Nylon
Mfr # MV-M-100-P4-ST
Zoro # G011289163
product price: $23.39
/eaKey Features
Material
Nylon Plastic - Glass Fiber Reinforced w/Steel Zinc Plated Hub
Length
100 mm
Primary Application
Crank handles MV-M are of modern design and are suitable for light duty applications.
Color
Black
Finish
matte finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV-M-100-P4-ST
Zoro #
G011289163
UPC #
-
Country of Origin
Italy
Dimensions
Length
100 mm
Details
Material
Nylon Plastic - Glass Fiber Reinforced w/Steel Zinc Plated Hub
Primary Application
Crank handles MV-M are of modern design and are suitable for light duty applications.
Color
Black
Finish
matte finish
Includes
Revolving Handle, Black Plastic Handle Shiny Finish - Threaded Spindle Steel Zinc Plated
Pilot Hole
4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.