Zoro Homepage

Crank Handles

  • Mfr # 10MC07/F

  • Zoro # G511800394


product price: $54.19
/ea

Key Features

Color
Black
Overall Height
128 mm
Finish
Matte Powder Coated
Standards
RoHS
Material
Cast Iron (Body), Steel (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MC07/F
Zoro #
G511800394
UPC #
664423054448
Country of Origin
Germany

Dimensions

Overall Height
128 mm
Bore Depth
28 mm
Base Height
28 mm
Handle Height
100 mm
Bore Size
10 mm
Bore to Handle Length
100 mm
Base Diameter
28 mm

Details

Item
Crank Handle
Color
Black
Finish
Matte Powder Coated
Standards
RoHS
Material
Cast Iron (Body), Steel (Handle)
Bore Shape
Round
Handle Type
Fixed

Description

Crank Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.