Zoro Homepage

Crank Handles

  • Mfr # 10MC16/D

  • Zoro # G011800412


product price: $59.59
/ea

Key Features

Color
Black
Overall Height
101 mm
Standards
RoHS
Finish
Matte Powder Coated
Material
Cast Iron (Body), Steel (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MC16/D
Zoro #
G011800412
UPC #
664423055025
Country of Origin
Germany

Dimensions

Overall Height
101 mm
Bore Depth
28 mm
Base Diameter
28 mm
Bore Size
10 mm
Handle Height
73 mm
Bore to Handle Length
100 mm
Base Height
28 mm

Details

Item
Crank Handle
Color
Black
Standards
RoHS
Finish
Matte Powder Coated
Material
Cast Iron (Body), Steel (Handle)
Bore Shape
Round
Handle Type
Revolving

Description

Crank Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.